Shop All Cutter Parts
Garant
Stainless Steel Ruler, 200 mm
Mfr # 461770 200
Zoro # G511470207
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standard EG I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 461770 200
- Zoro # G511470207
- Country of Origin Germany
- Category Cutter Parts
Dimensions
Overall Length | 200 mm |
Details
Material | Stainless Steel |
Item | ruler |
Standard | EG I |
Description
Stainless Steel Ruler, 200 mm. Version: Made of stainless spring steel. Smooth surface with very precise and sharp contrast graduations. Very high accuracy and clear definition for legibility of the scale. Upper edge with 1/2 mm graduations. Lower edge with 1 mm graduations. Material: Stainless steel- INOX Cross-section width: 13 mm Cross-section thickness: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/4x1/64 (69891)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- GREY PNEUMATIC 1/2" Drive Deep Length Impact Set, SAE, 19 pcs (1319D)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-1/8)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- GREENLEE Wheel-12X1.75 W/.750 Id 555-M2 (52398)
- MALCO M12NRB Replacement Blade For M12N (M12NRB)
- LENOX Protool Cutting Oil Cs/12 (68040LNX)
- GREENLEE Replacement Nylon Tape -50FT No Case (RN536-50)
- MALCO Snip Blade for 1ELH3 Snip, PK2 (M14ARB)
- Garant Hand Tool Parts