Shop All Sprayers
Garant
Spray Dispenser, Type: VL1, For Common Alkaline Liquids and Alcohols
Mfr # 083512 VL1
Zoro # G809578288
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 50.7 oz
- Canister Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Spray bottle |
Capacity (Oz.) | 50.7 oz |
Type | VL1 |
Canister Material | EPDM |
Description
High-quality plastic container. Handy mushroom shaped handle for pressure build-up. Adjustable brass spray nozzle - from spray mist to jet. GARANT pressure sprayer- 1.5 litre liquid container with visible scale and stable base. Easy allocation due to common colouration of the spray head cover and the container. Spray head cover and liquid container in white colour. Application: Resistant to the following media: common alkaline liquids and alcohols. maximum operating pressure: 3 bar Material of seal: EPDM Spray head material: PP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SF50-1A200)
- OETIKER Screw Clamp, SS, Nom.Size. 2-31/64 In, PK10 (17800183-10)
- SPEEDAIRE Back Up Ring (TTR8212409G)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 1 qt. (10032)
- GARANT Spray Dispenser, Type: VS1, For Common Solvents, Oils, and Greases (083512 VS1)
- GARANT Spray Dispenser, Type: VA1, For Liquids Containing Acids (083512 VA1)
- THRIFCO PLUMBING Kitchen Sink Spray Head and Hose, Off-White Color, Replaces Dan (4402279)
- IMPACT PRODUCTS Gen Purpose Trigger Sprayer, 9.88in Tube, Fits 32oz Btl, Red/Wht, PK24 (590624-91)
- CHAPIN Cleaner/Degreaser Sprayer (22350XPW)
- ZEP Handheld Sprayer, 1/4 gal (829812)
- WESTWARD Sprayer, Reusable, 32 oz Capacity, 4 in Dia, 7 7/8 in H, Steel with Blue Enamel (31ER19)
- Garant Sprayers