Shop All Box, I-Beam, and Torpedo Levels
Garant
Spirit level with selectable magnet, Length: 250 mm
Mfr # 467010 250
Zoro # G209617303
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 250 mm
- Magnetic/Nonmagnetic switchable
- Total Number of Vials 1
- Error Limit in Normal Position 0.5 mm/m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 467010 250
- Zoro # G209617303
- UPC # 4045197439116
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 250 mm |
Details
Magnetic/Nonmagnetic | switchable |
Item | Spirit level |
Total Number of Vials | 1 |
Error Limit in Normal Position | 0.5 mm/m |
Description
Sturdy anodised aluminium profile. Flat and Vee-form measuring faces. The selectable magnet is effective on flat surfaces and even on pipes. Flush vials with magnifying effect create distortion-free views of the vial bubbles. The vertical head vial is also very clearly visible from above. Error limit for overhead measurement: 0.5 mm/m. Callout: Magnet switch End face vial can be read without problems from virtually any position. Error limit in normal position: 0.5 mm/m
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E203)
- STAHLWILLE TOOLS Self grip wrench L.250 mm head bright nickel-plated handles bright nickel-plated (65642250)
- SUPER TOOL Chucking Reamer, 0.7090 In., 6 Fl, Carb Tip (56557090)
- DRILL AMERICA m34x1 HSS Metric Hand Tap (DWTSMT34X1)
- KAPRO 170 Samson Contractor Heavy Duty 24" I-Beam w/Pumb Site + 45° Vial (170-82-24)
- SPEC OPS TOOLS Spec Ops 48 in Aluminum Box Beam Level with Bungee 3 vial (SPEC-LEVEL48)
- EMPIRE LEVEL Bullseye Level (3604)
- SANDS LEVEL & TOOL CO Professional Level Case, 36 (SLPLC36)
- EMPIRE LEVEL 24" True Blue Digital Box Level w/Case (E105.24)
- SANDS LEVEL & TOOL CO Sands Cast Level Repair Kit (SL010)
- STANLEY Beam Level, 24", Magnetic (43-525)
- Garant Levels, Compasses, and Plumb Bobs