Shop All Carbide End Mills
Garant
Solid Carbide Square End Mill, 9 mm, TiAlN Coated
Mfr # 202725 9
Zoro # G509578663
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid carbide
- Finish TiAlN
- Shank Dia. 9 mm
- Type End / face mill - H
- Cutting Direction horizontal, oblique and vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 202725 9
- Zoro # G509578663
- UPC # 4045197746474
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 9 mm |
Overall Length | 60 mm |
Shank Dia. | 9 mm |
Max. Cutting Depth - Slot Milling | 4.5 mm |
Recess Diameter | 8.8 mm |
Max. Cutting Depth - Side Milling | 20 mm |
Min. Cutting Depth | 0.01 mm |
Overhang Length | 30 mm |
Flute Length | 20 mm |
Details
Material | Solid carbide |
Finish | TiAlN |
Type | End / face mill - H |
Cutting Direction | horizontal, oblique and vertical |
Coolant Through | No |
Shank Type | DIN 6535 HA to h6 |
Helix angle | 30 ° |
Side Milling Feed in Steel | 0.045 mm |
Number of Teeth | 4 |
Slot Milling Feed in Steel | 0.04 mm |
Chamfer Angle | 90 Degrees |
Correction Factor | 1.25 |
Description
Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overhang length L1 incl. recess: 30 mm Recess dia D1: 8.8 mm Overall length L: 60 mm Shank dia Ds: 9 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- MILWAUKEE TOOL HOLE DOZER Bi-Metal Hole Saw Kit w/PACKOUT Compact Organizer - 10PC (49-22-5606)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (DT 2143 KTX T20)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 13/16 in L (53YV84)
- GARANT Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202725 12)
- GARANT Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202725 10)
- GARANT Solid Carbide Square End Mill, 5 mm, TiAlN Coated (202725 5)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- GARANT Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 4 mm (203007 4)
- GARANT Solid Carbide Square End Mill, 8 mm Dia, DLC Coated (202272 8)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose Extra Long Length (5438334)
- Garant Carbide End Mills