Shop All Carbide End Mills
Garant
Solid Carbide Square End Mill, 8 mm, TiAlN Coated
Mfr # 202725 8
Zoro # G609578693
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid carbide
- Finish TiAlN
- Type End / face mill - H
- Shank Dia. 8 mm
- Shank Type DIN 6535 HB to h6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 202725 8
- Zoro # G609578693
- UPC # 4045197746467
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 70 mm |
Milling Diameter | 8 mm |
Shank Dia. | 8 mm |
Overhang Length | 32 mm |
Max. Cutting Depth - Slot Milling | 4 mm |
Flute Length | 22 mm |
Max. Cutting Depth - Side Milling | 22 mm |
Min. Cutting Depth | 0.01 mm |
Recess Diameter | 7.8 mm |
Details
Material | Solid carbide |
Finish | TiAlN |
Type | End / face mill - H |
Shank Type | DIN 6535 HB to h6 |
Coolant Through | No |
Cutting Direction | horizontal, oblique and vertical |
Helix angle | 30 ° |
Chamfer Angle | 90 Degrees |
Slot Milling Feed in Steel | 0.04 mm |
Number of Teeth | 4 |
Correction Factor | 1.25 |
Side Milling Feed in Steel | 0.045 mm |
Description
Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overhang length L1 incl. recess: 32 mm Recess dia D1: 7.8 mm Overall length L: 70 mm Shank dia Ds: 8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT VORTEX™ Impact 1/2" Drive Socket Adapter - 25 Pack (CAVAD232-25)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X30, A=100, B=33 (K0648.2521110X30)
- KO-KEN Bit Socket 6mm 6 Point 50mm Z-series 3/8 Sq. Drive (3010MZ.50-6)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404145)
- GARANT Solid Carbide Square End Mill, 4 mm Dia, DLC Coated (202272 4)
- GARANT Solid Carbide Square End Mill, 7 mm, TiAlN Coated (202725 7)
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- GARANT Solid Carbide Square End Mill, 9 mm, TiAlN Coated (202725 9)
- GARANT Solid Carbide Square End Mill, 8 mm Dia, DLC Coated (202272 8)
- GARANT Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202725 12)
- GWS TOOL GROUP 315860 End Mill (315860)
- Garant Carbide End Mills