Shop All Carbide End Mills
Garant
Solid Carbide Square End Mill, 8 mm Dia, DLC Coated
Mfr # 202272 8
Zoro # G309578443
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid carbide
- Finish DLC
- Shank Dia. 8 mm
- Type End / face mill - W
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 202272 8
- Zoro # G309578443
- UPC # 4045197655028
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 8 mm |
Overall Length | 63 mm |
Shank Dia. | 8 mm |
Diameter Tolerance | h6 |
Max. Cutting Depth - Side Milling | 21 mm |
Recess Diameter | 7.4 mm |
Overhang Length | 25 mm |
Min. Cutting Depth | 0.01 mm |
Flute Length | 21 mm |
Max. Cutting Depth - Slot Milling | 8 mm |
Details
Material | Solid carbide |
Finish | DLC |
Type | End / face mill - W |
Coolant Through | No |
Shank Type | DIN 6535 HA to h6 |
Cutting Direction | horizontal, oblique and vertical |
Helix angle | 45 ° |
Chamfer Angle | 90 Degrees |
Side Milling Feed in Short-Chipping Aluminium | 0.04 mm |
Slot Milling Feed in Short-Chipping Aluminium | 0.03 mm |
Machining Strategy | MTC |
Correction Factor | 3 |
Number of Teeth | 3 |
Description
With the latest generation of DLC coating sp2. Eccentric relief ground- additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Without 45 corner chamfer. Lengths similar to DIN 6527 long. Size 1-2 - tolerance: Size nominal dia DC = e8. Size 2.5-20M - tolerance: Size nominal dia DC = h6. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Tolerance nominal dia : h6 No. of teeth Z: 3 Helix angle: 45 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 21 mm Overhang length L1 incl. recess: 25 mm Recess dia D1: 7.4 mm Overall length L: 63 mm Shank dia Ds: 8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4S--21)
- BOSCH Hammer Drill Dust Extractor Attachment (HDC200)
- WIHA TerminatorBlue Impact Bit Box - Torx T25 x 1 Inch, 20PK (70060)
- ROTHENBERGER Automatic Plastic Tube Cutter 2 - 5" (70032)
- GARANT Solid Carbide Square End Mill, 4 mm Dia, DLC Coated (202272 4)
- GARANT Master INOX Solid Carbide Roughing End Mill, TiAlN Coated, 4 mm (203007 4)
- GARANT Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202725 6)
- GARANT Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202725 12)
- GARANT Solid Carbide Square End Mill, 9 mm, TiAlN Coated (202725 9)
- GARANT Solid Carbide Square End Mill, 7 mm, TiAlN Coated (202725 7)
- MASTERCUT TOOL 1/16x1/4x1/8x1-1/2 2FL Square Endmill (209-206)
- Garant End Mills