Shop All Carbide End Mills
Garant
Solid Carbide Square End Mill, 7 mm, TiAlN Coated
Mfr # 202725 7
Zoro # G209578697
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid carbide
- Finish TiAlN
- Shank Dia. 7 mm
- Shank Type DIN 6535 HA to h6
- Type End / face mill - H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 202725 7
- Zoro # G209578697
- UPC # 4045197746450
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 60 mm |
Milling Diameter | 7 mm |
Shank Dia. | 7 mm |
Recess Diameter | 6.8 mm |
Flute Length | 20 mm |
Max. Cutting Depth - Slot Milling | 3.5 mm |
Max. Cutting Depth - Side Milling | 20 mm |
Min. Cutting Depth | 0.01 mm |
Overhang Length | 25 mm |
Details
Material | Solid carbide |
Finish | TiAlN |
Shank Type | DIN 6535 HA to h6 |
Type | End / face mill - H |
Coolant Through | No |
Cutting Direction | horizontal, oblique and vertical |
Helix angle | 30 ° |
Correction Factor | 1.25 |
Chamfer Angle | 90 Degrees |
Slot Milling Feed in Steel | 0.03 mm |
Number of Teeth | 4 |
Side Milling Feed in Steel | 0.033 mm |
Description
Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overhang length L1 incl. recess: 25 mm Recess dia D1: 6.8 mm Overall length L: 60 mm Shank dia Ds: 7 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ins Open End Wrench Set, 15Deg, 6-19mm, 8Pc (20093)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- DREMEL Scrapping Oscillating Kit, PK2 (MM620U)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- GARANT Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202725 6)
- GARANT Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202725 10)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- GARANT Solid Carbide Square End Mill, 5 mm, TiAlN Coated (202725 5)
- GARANT Master Alu PickPocket Solid Carbide Roughing End Mill, DLC Coated, 7.7 mm (202004 7,7)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End ALTIN Coated (5434583)
- Garant Carbide End Mills