Shop All Carbide End Mills
Garant
Solid Carbide Square End Mill, 6 mm, TiAlN Coated
Mfr # 202725 6
Zoro # G909578652
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid carbide
- Finish TiAlN
- Type End / face mill - H
- Cutting Direction horizontal, oblique and vertical
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 202725 6
- Zoro # G909578652
- UPC # 4045197746443
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 6 mm |
Overall Length | 58 mm |
Shank Dia. | 6 mm |
Flute Length | 16 mm |
Max. Cutting Depth - Slot Milling | 3 mm |
Max. Cutting Depth - Side Milling | 16 mm |
Recess Diameter | 5.8 mm |
Overhang Length | 21 mm |
Min. Cutting Depth | 0.01 mm |
Details
Material | Solid carbide |
Finish | TiAlN |
Type | End / face mill - H |
Cutting Direction | horizontal, oblique and vertical |
Coolant Through | No |
Shank Type | DIN 6535 HB to h6 |
Helix angle | 30 ° |
Slot Milling Feed in Steel | 0.03 mm |
Chamfer Angle | 90 Degrees |
Side Milling Feed in Steel | 0.033 mm |
Number of Teeth | 4 |
Correction Factor | 1.25 |
Description
Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overhang length L1 incl. recess: 21 mm Recess dia D1: 5.8 mm Overall length L: 58 mm Shank dia Ds: 6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Narrow Fillet Knife 7 In Narrow, 12" L (31608)
- DRILL AMERICA 1/4"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1420)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- CRAFTSMAN Digital Torque Wrench, 1/2 in Drive, 50 to 250 ft-lb, 29.7 in Overall Length (CMMT99436)
- GARANT Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202725 12)
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- GARANT Solid Carbide Square End Mill, 5 mm, TiAlN Coated (202725 5)
- GARANT Solid Carbide Square End Mill, 9 mm, TiAlN Coated (202725 9)
- GARANT Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202725 10)
- GARANT Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202725 4)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill, PowerA (310-210-1)
- Garant Carbide End Mills