Shop All Carbide End Mills
Garant
Solid Carbide Square End Mill, 5 mm, TiAlN Coated
Mfr # 202725 5
Zoro # G809578653
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid carbide
- Finish TiAlN
- Coolant Through No
- Cutting Direction horizontal, oblique and vertical
- Type End / face mill - H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 202725 5
- Zoro # G809578653
- UPC # 4045197746436
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 5 mm |
Overall Length | 50 mm |
Shank Dia. | 5 mm |
Overhang Length | 20 mm |
Max. Cutting Depth - Side Milling | 15 mm |
Max. Cutting Depth - Slot Milling | 2.5 mm |
Recess Diameter | 4.8 mm |
Flute Length | 15 mm |
Min. Cutting Depth | 0.01 mm |
Details
Material | Solid carbide |
Finish | TiAlN |
Coolant Through | No |
Cutting Direction | horizontal, oblique and vertical |
Type | End / face mill - H |
Shank Type | DIN 6535 HA to h6 |
Helix angle | 30 ° |
Correction Factor | 1.25 |
Side Milling Feed in Steel | 0.023 mm |
Chamfer Angle | 90 Degrees |
Slot Milling Feed in Steel | 0.02 mm |
Number of Teeth | 4 |
Description
Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 15 mm Overhang length L1 incl. recess: 20 mm Recess dia D1: 4.8 mm Overall length L: 50 mm Shank dia Ds: 5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Professional Aluminum Level Bar 24 (122121)
- RULAND Adjustable Drill Depth Stop Collar Kit (DSKIT)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (65023M10)
- DRILL AMERICA Sharpening Stone for Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA416)
- GARANT Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202725 12)
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- GARANT Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202725 10)
- GARANT Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202725 6)
- GARANT Solid Carbide Square End Mill, 9 mm, TiAlN Coated (202725 9)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TN)
- Garant Carbide End Mills