Shop All Carbide End Mills
Garant
Solid Carbide Square End Mill, 4 mm Dia, DLC Coated
Mfr # 202272 4
Zoro # G709578289
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid carbide
- Finish DLC
- Shank Type DIN 6535 HA to h6
- Type End / face mill - W
- Shank Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 202272 4
- Zoro # G709578289
- UPC # 4045197655004
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Overall Length | 57 mm |
Milling Diameter | 4 mm |
Shank Dia. | 6 mm |
Max. Cutting Depth - Slot Milling | 2 mm |
Min. Cutting Depth | 0.01 mm |
Recess Diameter | 3.7 mm |
Flute Length | 11 mm |
Overhang Length | 17 mm |
Max. Cutting Depth - Side Milling | 11 mm |
Diameter Tolerance | h6 |
Details
Material | Solid carbide |
Finish | DLC |
Shank Type | DIN 6535 HA to h6 |
Type | End / face mill - W |
Cutting Direction | horizontal, oblique and vertical |
Coolant Through | No |
Helix angle | 45 ° |
Number of Teeth | 3 |
Machining Strategy | MTC |
Chamfer Angle | 90 Degrees |
Slot Milling Feed in Short-Chipping Aluminium | 0.015 mm |
Side Milling Feed in Short-Chipping Aluminium | 0.02 mm |
Correction Factor | 3 |
Description
With the latest generation of DLC coating sp2. Eccentric relief ground- additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Without 45 corner chamfer. Lengths similar to DIN 6527 long. Size 1-2 - tolerance: Size nominal dia DC = e8. Size 2.5-20M - tolerance: Size nominal dia DC = h6. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Tolerance nominal dia : h6 No. of teeth Z: 3 Helix angle: 45 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 11 mm Overhang length L1 incl. recess: 17 mm Recess dia D1: 3.7 mm Overall length L: 57 mm Shank dia Ds: 6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG)
- WESTWARD Hand Tap Set, HSS, M10-1.5, D6 Limit, PK3 (5TWA6)
- WESTWARD Combination Wrench, 70mm, Metric, 12 pt. (54RZ30)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD03010)
- GARANT Solid Carbide Square End Mill, 8 mm Dia, DLC Coated (202272 8)
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- GARANT Solid Carbide Square End Mill, 8 mm, TiAlN Coated (202725 8)
- GARANT Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202725 10)
- GARANT Solid Carbide Square End Mill, 9 mm, TiAlN Coated (202725 9)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- ZORO SELECT End Mill, 1/2 3FL 42 SPNF, 1-1/4 LOC SQ (273-501250)
- Garant End Mills