Shop All Carbide End Mills
Garant
Solid Carbide Square End Mill, 12 mm, TiAlN Coated
Mfr # 202725 12
Zoro # G709578722
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid carbide
- Finish TiAlN
- Shank Type DIN 6535 HB to h6
- Coolant Through No
- Cutting Direction horizontal, oblique and vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 202725 12
- Zoro # G709578722
- UPC # 4045197746498
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 12 mm |
Overall Length | 84 mm |
Shank Dia. | 12 mm |
Flute Length | 28 mm |
Max. Cutting Depth - Slot Milling | 6 mm |
Min. Cutting Depth | 0.01 mm |
Max. Cutting Depth - Side Milling | 28 mm |
Recess Diameter | 11.8 mm |
Overhang Length | 38 mm |
Details
Material | Solid carbide |
Finish | TiAlN |
Shank Type | DIN 6535 HB to h6 |
Coolant Through | No |
Cutting Direction | horizontal, oblique and vertical |
Type | End / face mill - H |
Helix angle | 30 ° |
Number of Teeth | 4 |
Chamfer Angle | 90 Degrees |
Side Milling Feed in Steel | 0.08 mm |
Correction Factor | 1.25 |
Slot Milling Feed in Steel | 0.06 mm |
Description
Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 28 mm Overhang length L1 incl. recess: 38 mm Recess dia D1: 11.8 mm Overall length L: 84 mm Shank dia Ds: 12 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 3/4 in L (J4990R-9M)
- ULTRA-DEX USA Carbide Insert, CCGX 32.51 UD1 (CCGX 32.51-ZN1 UD1)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 12mm (84395)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 13.00mm (46499)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- GARANT Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202725 4)
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- GARANT Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202725 6)
- GARANT Solid Carbide Square End Mill, 7 mm, TiAlN Coated (202725 7)
- GARANT Solid Carbide Square End Mill, 10 mm, TiAlN Coated (202725 10)
- MICRO 100 Carbide End Mill, 11 mm, Cut 3.3 mm, 2 FLT (RMEM-011-2X)
- Garant End Mills