Shop All Spotting Drills
Garant
Solid Carbide NC Spotting Drill, 4 mm, 90 Deg, Spiral Flutes, Uncoated
Mfr # 121020 4
Zoro # G609578549
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Solid carbide
- Drill Bit Point Angle 90°
- Finish - Machining uncoated
- Overall Length 40 mm
- Body Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 121020 4
- Zoro # G609578549
- UPC # 4045197038432
- Country of Origin France
- Category Spotting Drills
Dimensions
Overall Length | 40 mm |
Shank Dia. | 4 mm |
Body Dia. | 4 mm |
Flute length | 10 mm |
Diameter Tolerance | h6 |
Details
Material - Machining | Solid carbide |
Drill Bit Point Angle | 90° |
Finish - Machining | uncoated |
Type | Spotting drill |
Shank Type - Machining | DIN 6535 HA to h6 |
Coolant Through | No |
Number of Teeth | 2 |
Feed in Steel | 0.03 mm/rev. |
Shank Tolerance | h6 |
Description
Exactly central ground point. Easy spot drilling and high shape accuracy of the center hole. Sturdy due to short flutes. dia 6 mm with HB drive flat. Application: Point angle 90 degrees for spot drilling and countersinking in one operation when a drill of smaller dia is used afterwards. Note: Use the speed for the actual hole dia not generally the speed for the drill outer dia . Through-coolant: no Shank: DIN 6535 HA to h6 Flute length Lc: 10 mm Overall length L: 40 mm Shank dia Ds: 4 mm Feed f in steel < 1100N/mm2: 0.03 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 50 Pack (48-01-6186)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- GARANT HSS-E NC Spotting Drill, 8 mm, 90 Deg, Spiral Flutes, Uncoated (112103 8)
- GARANT HSS-E NC Spotting Drill, 12 mm, 90 Deg, Spiral Flutes, Uncoated (112000 12)
- GARANT HSS-E NC Spotting Drill, 6 mm, 90 Deg, Spiral Flutes, Uncoated (112000 6)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- Garant Spotting Drills