Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 9 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 9
Zoro # G109573808
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 9
- Zoro # G109573808
- UPC # 4045197749598
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 9 mm |
Overall Length | 125 mm |
Diameter | 9 mm |
Diameter Tolerance | h7 |
Flute length | 81 mm |
Max. Drilling Depth | 67.5 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Weight | 0.18 lbs |
Coolant Through | No |
Point type | N |
Standards | DIN 338 |
Shank Tolerance | h7 |
Feed in Steel | 0.14 mm/rev. |
Number of Teeth | 2 |
Helix Angle | 30 Degrees |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 recommended maximum drilling depth L2: 67.5 mm Tolerance nominal dia : h7 Overall length L: 125 mm Shank dia Ds: 9 mm Feed f in steel < 1100N/mm2: 0.14 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Ratchet Opening Single Ended Wrench, 30mm (001200030)
- OSG Straight Flute Hand Tap, Plug, 2 (1074000)
- REGAL CUTTING TOOLS 1/4-28 H3 4 Flt. Taper Hand Tap (008352AS)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV41240)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11.00mm (45345)
- DRILL AMERICA 5/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/64)
- WESTWARD #28 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA9)
- ARTU HSS Drill Bit, 11/64", PK5 (01921)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.50mm (C22883)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #41 (69041)
- Garant Drill Bits