Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 8.5 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 8,5
Zoro # G809573764
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 8.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 8,5
- Zoro # G809573764
- UPC # 4045197749574
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 8.5 mm |
Overall Length | 117 mm |
Diameter | 8.5 mm |
Diameter Tolerance | h7 |
Flute length | 75 mm |
Max. Drilling Depth | 62.3 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Coolant Through | No |
Weight | 0.14 lbs |
Standards | DIN 338 |
Point type | N |
Shank Tolerance | h7 |
Feed in Steel | 0.11 mm/rev. |
Number of Teeth | 2 |
Helix Angle | 30 Degrees |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 recommended maximum drilling depth L2: 62.3 mm Tolerance nominal dia : h7 Overall length L: 117 mm Shank dia Ds: 8.5 mm Feed f in steel < 1100N/mm2: 0.11 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit (Eclipse Grind (12-134)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 2 In (645-2)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-1.5M)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- OSG Jobber Drill Bit, 1/8 in., XPM (8612317)
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- PRECISION TWIST DRILL R15P HSS BRIGHT 118D Jobber Drill N (R15PN)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 1/16 (C01401)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #26 (54036)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 5/64 x 2" (26205)
- Garant Jobber Length Drill Bits