Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 7.8 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 7,8
Zoro # G909573831
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 7.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 7,8
- Zoro # G909573831
- UPC # 4045197749536
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 7.8 mm |
Overall Length | 117 mm |
Diameter Tolerance | h7 |
Diameter | 7.8 mm |
Flute length | 75 mm |
Max. Drilling Depth | 63.3 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Standards | DIN 338 |
Coolant Through | No |
Weight | 0.13 lbs |
Point type | N |
Shank Tolerance | h7 |
Number of Teeth | 2 |
Feed in Steel | 0.11 mm/rev. |
Helix Angle | 30 Degrees |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 63.3 mm Overall length L: 117 mm Shank dia Ds: 7.8 mm Feed f in steel < 1100N/mm2: 0.11 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #23 (C23411)
- MILWAUKEE TOOL Shearing Dies (49-16-1316)
- PALMGREN Grinder, w/Dust Collctn, 1/3HP, 115/230V (9682062)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-24 NF (8136)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- ZORO SELECT 13/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102031)
- WESTWARD #36 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC7)
- OSG Jobber Drill Bit, #36, XPM (8612271)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N3 N3 (R18PN3)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 13/32 (40584)
- DRILL AMERICA 5/32" HSS Left Hand Jobber Length Drill Bit (DWDLH5/32)
- Garant Jobber Length Drill Bits