Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 7 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 7
Zoro # G309573820
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 7
- Zoro # G309573820
- UPC # 4045197749482
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 7 mm |
Overall Length | 109 mm |
Diameter | 7 mm |
Diameter Tolerance | h7 |
Flute length | 69 mm |
Max. Drilling Depth | 58.5 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Weight | 0.11 lbs |
Standards | DIN 338 |
Point type | N |
Coolant Through | No |
Feed in Steel | 0.11 mm/rev. |
Shank Tolerance | h7 |
Number of Teeth | 2 |
Helix Angle | 30 Degrees |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 58.5 mm Overall length L: 109 mm Shank dia Ds: 7 mm Feed f in steel < 1100N/mm2: 0.11 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Drill Bit Finish: Black Oxide (DWDSP43)
- MILWAUKEE TOOL 5/8 in. x 50 ft. Inner Core Drum Cable (48-53-2350)
- PROTO 3/8 in Drive Flex Impact Socket 11 mm Size 12 pt Standard Depth, Black Oxide (J77511MP)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, Battery (DCF503B/DCB124)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CENTURY DRILL & TOOL 5/16in PRO GRD BLK OX BULK 6PK (24120)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0591)
- BOSCH Black Oxide Jobber Length Drill Bit (BL2183)
- OSG 13/32" Carbide TiN 140 Deg. Jobber Length Drill Bit (651040511)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-Q (68985)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 14.00mm (45362)
- Garant Jobber Length Drill Bits