Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 6.5 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 6,5
Zoro # G609573766
$57.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 6.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 6,5
- Zoro # G609573766
- UPC # 4045197749437
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 6.5 mm |
Overall Length | 101 mm |
Diameter Tolerance | h7 |
Diameter | 6.5 mm |
Flute length | 63 mm |
Max. Drilling Depth | 53.3 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Point type | N |
Coolant Through | No |
Standards | DIN 338 |
Weight | 0.08 lbs |
Feed in Steel | 0.11 mm/rev. |
Helix Angle | 30 Degrees |
Shank Tolerance | h7 |
Number of Teeth | 2 |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 recommended maximum drilling depth L2: 53.3 mm Tolerance nominal dia : h7 Overall length L: 101 mm Shank dia Ds: 6.5 mm Feed f in steel < 1100N/mm2: 0.11 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 7/8 x 4 in. (38456)
- URREA Urrea Industrial Grade Torx Power Bit, , 1/4 Hexagon, T30 Drive, 3-1/2" Long (16330)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53)
- OTC 3/4 in Drive, 3" 6 pt SAE Socket, 6 Points (1906)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- ZORO SELECT 5/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101562)
- DORMER Jobber Drill Bit, Steel, Cutting 2-5/8" L (A012)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3970)
- WESTWARD 3/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG4)
- CENTURY DRILL & TOOL Industrial S&D Drill Bit, 1/2Rs, 13/16in (44352)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-U (54120)
- Garant Jobber Length Drill Bits