Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 6 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 6
Zoro # G409573775
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 6
- Zoro # G409573775
- UPC # 4045197749390
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 93 mm |
Diameter Tolerance | h7 |
Diameter | 6 mm |
Flute length | 57 mm |
Max. Drilling Depth | 48 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Weight | 0.07 lbs |
Coolant Through | No |
Standards | DIN 338 |
Point type | N |
Helix Angle | 30 Degrees |
Feed in Steel | 0.11 mm/rev. |
Shank Tolerance | h7 |
Number of Teeth | 2 |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 48 mm Overall length L: 93 mm Shank dia Ds: 6 mm Feed f in steel < 1100N/mm2: 0.11 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS B High Speed Steel Adjustable Blade Reamer (17/32-19/32) (2006-9179)
- NATIONAL HARDWARE 19.9 in. L Zinc-Plated Silver Steel Cane Bolt 1 pk (N151-951)
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1E)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- IRWIN 5/32-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63910)
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AP7/64)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 23/64 (57223)
- OSG Jobber Drill Bit, 9.34mm, XPM (8612934)
- MELIN TOOL CO #1 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 13/32 (C11623)
- Garant Drill Bits