Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 5.5 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 5,5
Zoro # G209573777
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 5.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 5,5
- Zoro # G209573777
- UPC # 4045197749345
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 5.5 mm |
Overall Length | 93 mm |
Diameter Tolerance | h7 |
Diameter | 5.5 mm |
Flute length | 57 mm |
Max. Drilling Depth | 48.8 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Coolant Through | No |
Point type | N |
Standards | DIN 338 |
Weight | 0.06 lbs |
Shank Tolerance | h7 |
Feed in Steel | 0.08 mm/rev. |
Helix Angle | 30 Degrees |
Number of Teeth | 2 |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 48.8 mm Overall length L: 93 mm Shank dia Ds: 5.5 mm Feed f in steel < 1100N/mm2: 0.08 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 2/0 - 3/0 AWG (W247)
- M.A. FORD Twister Hi-Roc Drill, 1.00Mm (20003940)
- HOUGEN-OGURA 1/2 in. SB Round Die, 5/64-3/8THK (76321)
- INGERSOLL-RAND Air Belt Sander (360-418)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- IRWIN 17/64 in. X 4-1/8 in. L Cobalt Steel Drill Bit 1 pc (63117)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #49 (C22657)
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11803438A)
- DRILL AMERICA 13/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO13/32)
- DRILL AMERICA #55 Cobalt Jobber Length Drill Bit (DWDCO55)
- WESTWARD 23/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE6)
- Garant Jobber Length Drill Bits