Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 5.4 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 5,4
Zoro # G009573816
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 5.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 5,4
- Zoro # G009573816
- UPC # 4045197749338
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 5.4 mm |
Overall Length | 93 mm |
Diameter Tolerance | h7 |
Diameter | 5.4 mm |
Flute length | 57 mm |
Max. Drilling Depth | 48.9 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Standards | DIN 338 |
Coolant Through | No |
Point type | N |
Weight | 0.06 lbs |
Feed in Steel | 0.08 mm/rev. |
Shank Tolerance | h7 |
Number of Teeth | 2 |
Helix Angle | 30 Degrees |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 48.9 mm Overall length L: 93 mm Shank dia Ds: 5.4 mm Feed f in steel < 1100N/mm2: 0.08 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at bottom. 300 mm long, 15 mm wide, 1 mm thick (K0759.012210X0300.005)
- SUPERIOR PARTS Aftermarket Piston Driver O-Ring, PK 2 (SP 092971)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #69 (46739)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-X (C22748)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 25/64 (47725)
- ZORO SELECT #16 Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001770)
- WESTWARD 65.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA8)
- WALTER SURFACE TECHNOLOGIES 7/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A028A)
- Garant Jobber Length Drill Bits