Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 5 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 5
Zoro # G809573795
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 5
- Zoro # G809573795
- UPC # 4045197749291
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 5 mm |
Overall Length | 86 mm |
Diameter | 5 mm |
Diameter Tolerance | h7 |
Flute length | 52 mm |
Max. Drilling Depth | 44.5 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Coolant Through | No |
Point type | N |
Standards | DIN 338 |
Weight | 0.04 lbs |
Shank Tolerance | h7 |
Number of Teeth | 2 |
Helix Angle | 30 Degrees |
Feed in Steel | 0.08 mm/rev. |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 44.5 mm Overall length L: 86 mm Shank dia Ds: 5 mm Feed f in steel < 1100N/mm2: 0.08 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Arbor SDS Plus Pilot, HSS, 2 Adapter Nut (DHSARSDS)
- KO-KEN Socket 8mm Surface 32mm 3/8 Sq. Drive (13410M-8)
- FREEMAN PMC250 Pneumatic 35 Degree 2-1/2" Metal Connector Nailer (PMC250)
- KLEIN TOOLS 6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D252-6)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- HHIP 3/8" C-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1106)
- ZORO SELECT #21 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301590)
- DRILL AMERICA 5/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/64)
- WESTWARD #13 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL83)
- CENTURY DRILL & TOOL #60 Jobber Length Drill Bit (11460)
- WESTWARD 5/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV99)
- Garant Jobber Length Drill Bits