Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 4.5 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 4,5
Zoro # G309573769
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 4,5
- Zoro # G309573769
- UPC # 4045197749246
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 4.5 mm |
Overall Length | 80 mm |
Diameter | 4.5 mm |
Diameter Tolerance | h7 |
Flute length | 47 mm |
Max. Drilling Depth | 40.3 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Weight | 0.04 lbs |
Coolant Through | No |
Point type | N |
Standards | DIN 338 |
Shank Tolerance | h7 |
Feed in Steel | 0.08 mm/rev. |
Number of Teeth | 2 |
Helix Angle | 30 Degrees |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 40.3 mm Overall length L: 80 mm Shank dia Ds: 4.5 mm Feed f in steel < 1100N/mm2: 0.08 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 90-Tooth Locking Flex Head Teardrop Ratchet 7" (81015T)
- CEMENTEX Battery Technician Kit (ITS-24BTK)
- DIABLO Bi-Metal Electrical Hole Saw Set, 16 pcs. (DHS16SEL)
- KRAFT TOOL Jiffler Mixer w/3-5" Wheels (DC311)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13/32 (44226)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 19/64 (54061)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #30 (44500)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #25 (46695)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-G (44177)
- Garant Jobber Length Drill Bits