Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 3.9 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 3,9
Zoro # G109573785
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 3.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 3,9
- Zoro # G109573785
- UPC # 4045197749185
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 3.9 mm |
Overall Length | 75 mm |
Diameter Tolerance | h7 |
Diameter | 3.9 mm |
Flute length | 43 mm |
Max. Drilling Depth | 37.2 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Coolant Through | No |
Standards | DIN 338 |
Weight | 0.03 lbs |
Point type | N |
Shank Tolerance | h7 |
Feed in Steel | 0.08 mm/rev. |
Helix Angle | 30 Degrees |
Number of Teeth | 2 |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 37.2 mm Overall length L: 75 mm Shank dia Ds: 3.9 mm Feed f in steel < 1100N/mm2: 0.08 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 39/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X39/64)
- EKLIND Metric Plain Ball Hex Key, 14 mm Tip Size, 9 5/32 in Long, 2 5/32 in Short, 5 PK (18628)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964745)
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205824)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- DRILL AMERICA 29/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO29/64)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #24 (C18077)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9.00mm (C74017)
- DRILL AMERICA #52 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO52)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/16 (C97317)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #33 (54043)
- Garant Drill Bits