Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 3.8 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 3,8
Zoro # G409573805
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 3.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 3,8
- Zoro # G409573805
- UPC # 4045197749178
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 3.8 mm |
Overall Length | 75 mm |
Diameter | 3.8 mm |
Diameter Tolerance | h7 |
Flute length | 43 mm |
Max. Drilling Depth | 37.3 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Weight | 0.02 lbs |
Standards | DIN 338 |
Point type | N |
Coolant Through | No |
Helix Angle | 30 Degrees |
Number of Teeth | 2 |
Shank Tolerance | h7 |
Feed in Steel | 0.08 mm/rev. |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 37.3 mm Overall length L: 75 mm Shank dia Ds: 3.8 mm Feed f in steel < 1100N/mm2: 0.08 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander (2438-20)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31SQ32)
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 4 13/16 in L (54TM39)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #26 (46696)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/16 (C23133)
- CJT KOOLCARB 3/8" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12403750)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.50mm (C74004)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #11 (95002610)
- DRILL AMERICA 1/8 Stepped Point Cobalt Drill Bit (ZO-GSC1/8)
- Garant Drill Bits