Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 3.5 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 3,5
Zoro # G609573803
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 3,5
- Zoro # G609573803
- UPC # 4045197749147
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 3.5 mm |
Overall Length | 70 mm |
Diameter Tolerance | h7 |
Diameter | 3.5 mm |
Flute length | 39 mm |
Max. Drilling Depth | 33.8 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Coolant Through | No |
Weight | 0.02 lbs |
Standards | DIN 338 |
Point type | N |
Helix Angle | 30 Degrees |
Number of Teeth | 2 |
Shank Tolerance | h7 |
Feed in Steel | 0.08 mm/rev. |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 33.8 mm Overall length L: 70 mm Shank dia Ds: 3.5 mm Feed f in steel < 1100N/mm2: 0.08 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/4-E (45616)
- OSG Jobber Drill Bit, 2.30mm, HSS-E (8655230)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 11/64 (54053)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #33 (C70166)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 17.50mm (C71337)
- Garant Drill Bits