Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 3.3 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 3,3
Zoro # G809573757
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 3,3
- Zoro # G809573757
- UPC # 4045197749123
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 3.3 mm |
Overall Length | 65 mm |
Diameter | 3.3 mm |
Diameter Tolerance | h7 |
Flute length | 36 mm |
Max. Drilling Depth | 31.1 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Standards | DIN 338 |
Weight | 0.02 lbs |
Point type | N |
Coolant Through | No |
Shank Tolerance | h7 |
Feed in Steel | 0.08 mm/rev. |
Helix Angle | 30 Degrees |
Number of Teeth | 2 |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 31.1 mm Overall length L: 65 mm Shank dia Ds: 3.3 mm Feed f in steel < 1100N/mm2: 0.08 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Jewelry Making Pliers Flat Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR941)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57083)
- DRILL AMERICA 1/4"-27 HSS Plug Hand Tap (DWTST1/4-27P)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSE34313)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002770)
- BOSCH Cobalt Jobber Length Drill Bit (CO2149)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408546)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #40 (42110)
- KODIAK CUTTING TOOLS 27/64 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408051)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 1/2 (C13204)
- Garant Drill Bits