Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 3 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 3
Zoro # G709573789
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 3
- Zoro # G709573789
- UPC # 4045197749093
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 3 mm |
Overall Length | 61 mm |
Diameter | 3 mm |
Diameter Tolerance | h7 |
Flute length | 33 mm |
Max. Drilling Depth | 28.5 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Weight | 0.02 lbs |
Standards | DIN 338 |
Coolant Through | No |
Point type | N |
Helix Angle | 30 Degrees |
Shank Tolerance | h7 |
Number of Teeth | 2 |
Feed in Steel | 0.08 mm/rev. |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 28.5 mm Overall length L: 61 mm Shank dia Ds: 3 mm Feed f in steel < 1100N/mm2: 0.08 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (2300BT)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-139)
- OLFA 25mm Black UltraSharp Snap-Off Blades, 20PK (1082209)
- VEGA INDUSTRIES 21 Piece Screwdriver Bit Set, 1/4" (P21-1DB)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-Z (C22750)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/16 (C10600)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- Y (46795)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- OSG Jobber Drill Bit, 3/4 in., Carbide (HP245-7500)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 11/32 (47648)
- Garant Jobber Length Drill Bits