Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 2.8 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 2,8
Zoro # G909573770
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 2.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 2,8
- Zoro # G909573770
- UPC # 4045197749079
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 2.8 mm |
Overall Length | 61 mm |
Diameter Tolerance | h7 |
Diameter | 2.8 mm |
Flute length | 33 mm |
Max. Drilling Depth | 28.8 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Point type | N |
Weight | 0.02 lbs |
Standards | DIN 338 |
Coolant Through | No |
Shank Tolerance | h7 |
Helix Angle | 30 Degrees |
Feed in Steel | 0.05 mm/rev. |
Number of Teeth | 2 |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 28.8 mm Overall length L: 61 mm Shank dia Ds: 2.8 mm Feed f in steel < 1100N/mm2: 0.05 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #5 Adjustable Tap & Reamer Wrench For 1/2 To 1-1/4" Taps (3900-0237)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (5Xd) - Metric (DH408040)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4683)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT1024)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 5/32 inch (R10P5/32)
- WESTWARD #19 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL89)
- CENTURY DRILL & TOOL 3/8" Jobber Length Drill Bit (88224)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 11/32 (C18648)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 11.00mm (70341)
- SUPER TOOL Carbide Jobber Length Drill Bit, Drill Bit Material: Cobalt (301165)
- Garant Drill Bits