Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 2.6 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 2,6
Zoro # G909573794
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 2.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 2,6
- Zoro # G909573794
- UPC # 4045197749055
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 2.6 mm |
Overall Length | 57 mm |
Diameter | 2.6 mm |
Diameter Tolerance | h7 |
Flute length | 30 mm |
Max. Drilling Depth | 26.1 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Coolant Through | No |
Standards | DIN 338 |
Weight | 0.01 lbs |
Point type | N |
Number of Teeth | 2 |
Feed in Steel | 0.05 mm/rev. |
Shank Tolerance | h7 |
Helix Angle | 30 Degrees |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 26.1 mm Overall length L: 57 mm Shank dia Ds: 2.6 mm Feed f in steel < 1100N/mm2: 0.05 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Roll Bar, 9" (C-709)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Angled, Plastic Grip (71 41 200)
- KLEIN TOOLS Backpack, Tool Backpack, Black/Gray/Orange, Ballistic Polyester, 21 Pockets (55655)
- OLFA OLFA® ABB-10B 9MM Precision Black Ultra-Sharp Snap-Off Blades (10 Pack) (9148)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0748)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #12 (C18065)
- MELIN TOOL CO #52 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 1-1/2" (HDR-52)
- CENTURY DRILL & TOOL Cobalt Drill Bit 9/64" Overall Length 2-7/8" (26409)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #25 (44495)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 7/32 (C11611)
- Garant Jobber Length Drill Bits