Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 2.4 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 2,4
Zoro # G909573787
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 2.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 2,4
- Zoro # G909573787
- UPC # 4045197749031
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 2.4 mm |
Overall Length | 57 mm |
Diameter | 2.4 mm |
Diameter Tolerance | h7 |
Flute length | 30 mm |
Max. Drilling Depth | 26.4 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Standards | DIN 338 |
Point type | N |
Weight | 0.02 lbs |
Coolant Through | No |
Shank Tolerance | h7 |
Helix Angle | 30 Degrees |
Number of Teeth | 2 |
Feed in Steel | 0.05 mm/rev. |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 recommended maximum drilling depth L2: 26.4 mm Tolerance nominal dia : h7 Overall length L: 57 mm Shank dia Ds: 2.4 mm Feed f in steel < 1100N/mm2: 0.05 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Chamfer End Mill, 20 deg. (CM100020)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- PARAGON DIAMOND TOOLS 3'' x 12'' Threaded Wet Core Bit Extension (TCB-EXT-3)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/32 x 1-1/8 In (50526)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" (24728)
- CAMTAC 16MM DRILL BIT (CAM-16-135-STEP)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #8 (C22706)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #12 (C22702)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/32 (C18014)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.30mm (47311)
- Garant Drill Bits