Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 1.9 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 1,9
Zoro # G609573810
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 1.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 122251 1,9
- Zoro # G609573810
- UPC # 4045197748980
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 1.9 mm |
Overall Length | 46 mm |
Diameter Tolerance | h7 |
Diameter | 1.9 mm |
Flute length | 22 mm |
Max. Drilling Depth | 19.2 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Weight | 0.01 lbs |
Point type | N |
Coolant Through | No |
Standards | DIN 338 |
Shank Tolerance | h7 |
Feed in Steel | 0.03 mm/rev. |
Helix Angle | 30 Degrees |
Number of Teeth | 2 |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 19.2 mm Overall length L: 46 mm Shank dia Ds: 1.9 mm Feed f in steel < 1100N/mm2: 0.03 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Swivel End Ratchet Comb Wrench, 14mm (001420214)
- MOTOR GUARD Wonder Block (740)
- MILWAUKEE TOOL 10-1/4" Circular Saw (6470-21)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 17/64 (47602)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-M (C22731)
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- ZORO SELECT #7 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-302010A)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #13 (C18066)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC 7/32 (C16961)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/64 (C23126)
- Garant Jobber Length Drill Bits