Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 11 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 11
Zoro # G509573781
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 11
- Zoro # G509573781
- UPC # 4045197749659
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 11 mm |
Overall Length | 142 mm |
Diameter Tolerance | h7 |
Diameter | 11 mm |
Flute length | 94 mm |
Max. Drilling Depth | 77.5 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Weight | 0.31 lbs |
Standards | DIN 338 |
Point type | N |
Coolant Through | No |
Number of Teeth | 2 |
Feed in Steel | 0.14 mm/rev. |
Shank Tolerance | h7 |
Helix Angle | 30 Degrees |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 77.5 mm Overall length L: 142 mm Shank dia Ds: 11 mm Feed f in steel < 1100N/mm2: 0.14 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2600 rpm (CP1117P26)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (28)
- WESTWARD 1/2 in Drive Impact Socket Bit 8 mm, Metric (4LZD5)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/32 (47710)
- ARTU 7/16" Cobalt Jobber Length Drill Bit (01354)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-C (54103)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-M (44383)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8% (M42) RHS/RHC 5/8 (50082)
- CENTURY DRILL & TOOL Cobalt Jobber Length Drill Bit (74112)
- Garant Jobber Length Drill Bits