Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 10.5 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 10,5
Zoro # G509573798
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 10,5
- Zoro # G509573798
- UPC # 4045197749642
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 10.5 mm |
Overall Length | 133 mm |
Diameter Tolerance | h7 |
Diameter | 10.5 mm |
Flute length | 87 mm |
Max. Drilling Depth | 71.3 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Standards | DIN 338 |
Coolant Through | No |
Point type | N |
Weight | 0.26 lbs |
Shank Tolerance | h7 |
Helix Angle | 30 Degrees |
Number of Teeth | 2 |
Feed in Steel | 0.14 mm/rev. |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 71.3 mm Overall length L: 133 mm Shank dia Ds: 10.5 mm Feed f in steel < 1100N/mm2: 0.14 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Rubber Mallet 16Oz (616)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1030)
- VEGA Impactech #2 Square Driver Bit 2in (P150R2A)
- DYNAMIC Tools 3/8" Drive 7Pcs SAE, Long Ball Nose, Hex Socket Set, 1/8" - 3/8" (D010024)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 21/64 (70221)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/2 inch (R101/2)
- WESTWARD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (5VPC7)
- CENTURY DRILL & TOOL 118 Deg. Jobber Length Drill Bit (47336)
- CENTURY DRILL & TOOL Industrial S&D Drill Bit, 1/2Rs, 11/16in (44344)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #40 (45710)
- Garant Drill Bits