Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 10.2 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 10,2
Zoro # G609573827
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 10.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 10,2
- Zoro # G609573827
- UPC # 4045197749635
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 10.2 mm |
Overall Length | 133 mm |
Diameter Tolerance | h7 |
Diameter | 10.2 mm |
Flute length | 87 mm |
Max. Drilling Depth | 71.7 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Coolant Through | No |
Point type | N |
Weight | 0.24 lbs |
Standards | DIN 338 |
Shank Tolerance | h7 |
Feed in Steel | 0.14 mm/rev. |
Helix Angle | 30 Degrees |
Number of Teeth | 2 |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 71.7 mm Overall length L: 133 mm Shank dia Ds: 10.2 mm Feed f in steel < 1100N/mm2: 0.14 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pocket Scriber, 2 3/8 In Point, 6 In (70A)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- MARSHALLTOWN Finishing Trowel, Round End, 14 x 4 In (MXS64RED)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16S)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #57 (C23377)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC #21 (C23063)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1.50mm (45805)
- DRILLCO 7/16, JOBBER LENGTH DRILL - 100SE (100SE128)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-R (C70048)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.50mm (C72290)
- Garant Drill Bits