Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 10 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 10
Zoro # G709573796
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 122251 10
- Zoro # G709573796
- UPC # 4045197749628
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 10 mm |
Overall Length | 133 mm |
Diameter | 10 mm |
Diameter Tolerance | h7 |
Flute length | 87 mm |
Max. Drilling Depth | 72 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Weight | 0.23 lbs |
Point type | N |
Standards | DIN 338 |
Coolant Through | No |
Feed in Steel | 0.14 mm/rev. |
Shank Tolerance | h7 |
Helix Angle | 30 Degrees |
Number of Teeth | 2 |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 72 mm Overall length L: 133 mm Shank dia Ds: 10 mm Feed f in steel < 1100N/mm2: 0.14 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2101)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- DRILL AMERICA 6.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM6.00)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #67 (44137)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #9 (C97363)
- SUPER TOOL 47/64" Carbide 135 Deg. Jobber Length Drill Bit (50653)
- DRILL AMERICA 1/16" HSS Left Hand Jobber Length Drill Bit (DWDLH1/16)
- RUKO 3/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214809)
- RUKO 7/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. (215811)
- Garant Drill Bits