Shop All Jobber Length Drill Bits
Garant
Solid Carbide Jobber Drill, 1 mm Dia, 118 Deg Point Angle, TiAlN Coated
Mfr # 122251 1
Zoro # G209573760
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Parallel shank to h7
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
- Point Angle 118°
- Shank Dia. 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 122251 1
- Zoro # G209573760
- UPC # 4045197748898
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 1 mm |
Overall Length | 34 mm |
Diameter | 1 mm |
Diameter Tolerance | h7 |
Flute length | 12 mm |
Max. Drilling Depth | 10.5 mm |
Details
Item | Jobber drill |
Shank Type | Parallel shank to h7 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Point Angle | 118° |
Standards | DIN 338 |
Point type | N |
Coolant Through | No |
Weight | 0.01 lbs |
Helix Angle | 30 Degrees |
Shank Tolerance | h7 |
Number of Teeth | 2 |
Feed in Steel | 0.03 mm/rev. |
Description
Similar to DIN 338. Nominal dia and shank dia equal. TiAlN coating for even better performance. Note: Flute length LC = L2 + 1.5 x DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws. Through-coolant: no Standard: DIN 338 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 10.5 mm Overall length L: 34 mm Shank dia Ds: 1 mm Feed f in steel < 1100N/mm2: 0.03 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 1-7/8" Jumbo Comnbination Wrench (22111)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08M)
- OSG Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, TiCN (136408)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/4-18, NPT (BPD14F18)
- GARANT Solid Carbide Jobber Drill, 4 mm Dia, 118 Deg Point Angle, TiAlN Coated (122251 4)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Overall Length: 5-1/2" (DWDP7/16)
- CHAMPION CUTTING TOOL 1/4in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/4)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/32 (C18432)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 15/32 (44230)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4140)
- DRILL AMERICA #37 Cobalt Jobber Length Drill Bit (DWDCO37)
- Garant Drill Bits