Shop All Carbide-Tipped Drill Bits
Garant
Solid Carbide Drill, 9.5 mm Dia, 135 Deg Point Angle, TiAlN Coated, Plain Shank, Through-Coolant
Mfr # 123212 9,5
Zoro # G709575233
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 135°
- Shank Dia. 9.5 mm
- Overall Length 162 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 123212 9,5
- Zoro # G709575233
- UPC # 4045197570352
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 9.5 mm |
Overall Length | 162 mm |
Maximum Drilling Depth | 105.8 mm |
Body Dia. | 9.5 mm |
Flute length | 120 mm |
Shank size | 10 |
Diameter Tolerance | m6 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 135° |
Type | Jobber drill |
Coolant Through | Yes |
Series | 12×D |
Standards | Manufacturer’s standard |
Fastening Tool Material | Solid carbide |
Number of Cutter Heads | 2 |
Feed in Stainless Steel | 0.15 mm/rev. |
Machining Strategy | HPC |
Semi-Standard | Yes |
Ring Color | Blue |
Description
Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Note: Flute length LC = L2 + 1.5 x DC. For process reliability when using the 12xD drill- an initial center drilling with NC spotting drills No. 121068- 121130 is necessary. Standard: Manufacturer's standard Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 105.8 mm Overall length L: 162 mm Shank dia Ds: 10 mm Feed f in stainless steel > 900N/mm2: 0.15 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Die Grinder, Light, 0.2 HP, 90 psi (48MA04)
- GENERAL WIRE Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4 Cable & 8 Pc Cutter Set (PS-92-C)
- TIMBER TUFF Shingle Froe, 15" (TMW-62)
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 3/16)
- GARANT Solid Carbide Drill, 13/32 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122659 13/32)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 135 Deg Point Angle, TiAlN Coated, Plain Shank, Through-Coolant (123212 3/16)
- GARANT Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 8,5)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 23/64 (CXDSR3594AP)
- DRILL AMERICA 19/64" Solid Carbide Drill Bit (DMOD19/64)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- Garant Carbide-Tipped Drill Bits