Shop All Carbide-Tipped Drill Bits
Garant
Solid Carbide Drill, 6 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant
Mfr # 123008 6
Zoro # G209575115
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Shank Dia. 6 mm
- Overall Length 95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 123008 6
- Zoro # G209575115
- UPC # 4045197569493
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 95 mm |
Maximum Drilling Depth | 48 mm |
Body Dia. | 6 mm |
Flute length | 57 mm |
Shank size | 6 |
Diameter Tolerance | m6 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 140° |
Number of Cutter Heads | 2 |
Series | 8×D |
Coolant Through | Yes |
Type | Jobber drill |
Fastening Tool Material | Solid carbide |
Standards | Manufacturer’s standard |
Ring Color | Blue |
Semi-Standard | Yes |
Feed in Stainless Steel | 0.12 mm/rev. |
Machining Strategy | HPC |
Description
Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Note: Flute length LC = L2 + 1.5 x DC. Standard: Manufacturer's standard Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 48 mm Overall length L: 95 mm Shank dia Ds: 6 mm Feed f in stainless steel > 900N/mm2: 0.12 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1006-MM50)
- IRWIN 12 Hi SPD Counter Bit (12411)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) (19239)
- DRILL AMERICA 37/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F37/64)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 3/16)
- GARANT Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 8,5)
- GARANT Solid Carbide Drill, 13/32 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122659 13/32)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 135 Deg Point Angle, TiAlN Coated, Plain Shank, Through-Coolant (123212 3/16)
- DRILL AMERICA G Solid Carbide Drill Bit (DMODG)
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- BOSCH SPADE BIT SET 3 PC (DSB5003)
- Garant Drill Bits