Shop All Carbide-Tipped Drill Bits
Garant
Solid Carbide Drill, 5/8 inch Dia, 135 Deg Point Angle, TiAlN Coated, Plain Shank, Through-Coolant
Mfr # 123212 5/8
Zoro # G809578479
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 135°
- Overall Length 260 mm
- Maximum Drilling Depth 184 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 123212 5/8
- Zoro # G809578479
- UPC # 4062406116385
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 5/8 inch |
Overall Length | 260 mm |
Maximum Drilling Depth | 184 mm |
Flute length | 208 mm |
Diameter Tolerance | m6 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 135° |
Fastening Tool Material | Solid carbide |
Type | Jobber drill |
Series | 12×D |
Number of Cutter Heads | 2 |
Standards | Manufacturer’s standard |
Coolant Through | Yes |
Machining Strategy | HPC |
Feed in Stainless Steel | 0.2 mm/rev. |
Ring Color | Blue |
Semi-Standard | Yes |
Description
Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Note: Flute length LC = L2 + 1.5 x DC. For process reliability when using the 12xD drill- an initial center drilling with NC spotting drills No. 121068- 121130 is necessary. Standard: Manufacturer's standard Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 184 mm Overall length L: 260 mm Shank dia Ds: 16 mm Feed f in stainless steel > 900N/mm2: 0.2 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Flashlight, M12 Battery (2353-20, 48-11-2420)
- HILLMAN CARPET TACK #8 X 9/16IN, 2 OZ (532359)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #29 (C08112)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- GARANT Solid Carbide Drill, 13/32 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122659 13/32)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 3/16)
- GARANT Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 8,5)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 135 Deg Point Angle, TiAlN Coated, Plain Shank, Through-Coolant (123212 3/16)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5020)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5040)
- Garant Drill Bits