Shop All Carbide-Tipped Drill Bits
Garant
Solid Carbide Drill, 4 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank
Mfr # 122659 4
Zoro # G009574516
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Overall Length 74 mm
- Maximum Drilling Depth 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 122659 4
- Zoro # G009574516
- UPC # 4045197454836
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4 mm |
Overall Length | 74 mm |
Maximum Drilling Depth | 30 mm |
Body Dia. | 4 mm |
Shank size | 6 |
Flute length | 36 mm |
Diameter Tolerance | m6 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 140° |
Standards | DIN 6537 |
Type | Jobber drill |
Fastening Tool Material | Solid carbide |
Series | 6×D |
Coolant Through | Yes |
Number of Cutter Heads | 2 |
Ring Color | Blue |
Feed in Stainless Steel | 0.08 mm/rev. |
Semi-Standard | Yes |
Machining Strategy | HPC |
Description
Cutting chisel edge with high centring accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole- thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from dia 3.8 mm. Up to 3.7 mm dia with 2 internal cooling channels. Straight major cutting edges with honed edges and special flute profile for short chips- even on long chipping materials. Attention: Sizes ending with X = cutter dia tolerance h7. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 Tolerance nominal dia : m6 Number of cutting edges Z: 2 Tolerance nominal dia : m6 recommended maximum drilling depth L2: 30 mm Overall length L: 74 mm Shank dia Ds: 6 mm Feed f in stainless steel > 900N/mm2: 0.08 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 1-1/2" Blade W, Green (69712)
- EXXO 5-Inch Multipurpose Bench and Pipe Vise (8810)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5477A)
- VIM PRODUCTS 6mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM406)
- GARANT Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 8,5)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (123008 3/16)
- GARANT Solid Carbide Drill, 13/32 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122659 13/32)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 135 Deg Point Angle, TiAlN Coated, Plain Shank, Through-Coolant (123212 3/16)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant Holes(3Xd) (DH714011)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- Garant Drill Bits