Shop All Abrasive Pads & Sponges
Garant
Soft-Pad pack, 20 Pc, Soft, 120x98x5 mm, Grit: 100
Mfr # 557490 100
Zoro # G111499608
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 mm
- Width 98 mm
- Abrasive Material Standard aluminium oxide (A)
- Height 5 mm
- Grinding Medium Code A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 557490 100
- Zoro # G111499608
- Country of Origin Belgium
- Category Abrasive Pads & Sponges
Dimensions
Length | 120 mm |
Width | 98 mm |
Height | 5 mm |
Details
Item | Sanding Block |
Abrasive Material | Standard aluminium oxide (A) |
Grit | 100 |
Grinding Medium Code | A |
Grit Designation | Fine |
Description
Soft-Pad pack, 20 Pc, Soft, 120x98x5 mm, Grit: 100. Version: Soft-Pad with foam structure for pressure distribution. Coated with Aluminum oxide grit A. Coated on 2 sides. Reduced ingress of foreign material into the workpiece surface by a bonding structure free of solvents. Advantage: - Resilient- no formation of kinks or folds. - All sponges also suitable for wet grinding. - Low tendency to clog- can be washed out. Application: Finish grinding of contours- edges- and at inaccessible places- e.g. cleaning and preparation for painting. For wet and dry grinding. Grinding medium code: A Grit designation: fine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHODES AMERICAN 4 Grade Extra Coarse Steel Wool Pad , 12PK (10121116)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-001203)
- OSBORN Wheel Brush, 10", 0004053700 (0004053700)
- NORTON ABRASIVES Fiber Disc, 6in dia.Very Fine, PK70 (66261007628)
- GARANT Abrasive sponge pack, 24 Pc, extra soft, 120x98x13 mm, Grit: 180 (557480 180)
- GARANT Abrasive block pack, 24 Pc, hard, 100x68x26 mm, Grit: 60 (557470 60)
- MIRKA Scuff Pad, 4.5"x9", Assorted Grits, PK3 (18-118-APRP)
- TOOLPRO 9 in 80 Grit Drywall Sander Pads 5Pack, 5PK (TP00085)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106036)
- NORTON ABRASIVES Sanding Wool Pad, 1 Grit, Medium, PK2 (07660701729)
- NOBLES/TENNANT Cylindrical Brush : 42 in. 8 DR Proex designed to fit OEM number (53231)
- Garant Abrasive Pads & Sponges