Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 60 mm
Mfr # 752500 60G
Zoro # G011461132
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 410 mm
- Head Length 149 mm
- Head Color Black
- Face Diameter 60 mm
- Handle Length 335 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 752500 60G
- Zoro # G011461132
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 410 mm |
Head Length | 149 mm |
Face Diameter | 60 mm |
Handle Length | 335 mm |
Details
Item | Hammer |
Head Color | Black |
Description
Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 60 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 149 mm Striking face Dia of the inserts: 60 mm Handle length: 335 mm Overall length: 410 mm Weight without inserts: 940 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bar, Pinch Point (3FE95)
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut (20033)
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- HARDLINE PRODUCTS Scraper, 2 in. L, Razor Blade, Plastic (GSR5GPOE)
- STAHLWILLE TOOLS Nylon hammer d.35 mm 413 g (70171035)
- KRAFT TOOL No. 4, Stone Masons Hammer w/16" Wood Ha (BL334)
- NUPLA Quick Change Hammer without Tips, 9 oz. (6894128)
- STAHLWILLE TOOLS Nylon hammer d.27 mm 232 g (70171027)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- OSCA 0.4lb aluminum hammer with the Evo Soft Face (OS095HN27)
- THOR 1.9lb soft faced nylon dead blow hammer (TH201414)
- Garant Hammers and Striking Tools