Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 40 mm
Mfr # 752500 40G
Zoro # G011461170
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 330 mm
- Face Diameter 40 mm
- Head Color Black
- Head Length 116 mm
- Handle Length 275 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 752500 40G
- Zoro # G011461170
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 330 mm |
Face Diameter | 40 mm |
Head Length | 116 mm |
Handle Length | 275 mm |
Details
Item | Hammer |
Head Color | Black |
Description
Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 40 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 116 mm Striking face Dia of the inserts: 40 mm Handle length: 275 mm Overall length: 330 mm Weight without inserts: 418 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- PERFORMANCE TOOL 1/4 In (F) X 3/8 In (M) Adapter Socket Adapter, W36157 (W36157)
- WRIGHT Wrench Set, Standard, Metric, 18 Tools (758)
- CMT Adjustable Countersink, 34mm (521.001.11)
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- BETA Nylon Face Hammer, Wooden Shaft, 28mm (013900528)
- BETA Nylon Face Hammer, Wooden Shaft, 22mm (013900522)
- THOR THOR RAWHIDE HAMMER - SIZE 4 FIBERGLASS (TH01016SFG)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-31002 Size 2 Split-Head Rawhide Hammer (311-31002)
- GRAY TOOLS Gray Tools 4lb. Brass Hammer, Fiberglass Super Grip Handle (BRS4A)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- Garant Soft Face & Split Head Hammers