Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 30 mm
Mfr # 752500 30G
Zoro # G711460978
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm
- Head Color Black
- Face Diameter 30 mm
- Head Length 92 mm
- Handle Length 260 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 752500 30G
- Zoro # G711460978
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 300 mm |
Face Diameter | 30 mm |
Head Length | 92 mm |
Handle Length | 260 mm |
Details
Item | Hammer |
Head Color | Black |
Description
Soft-faced Hammer with Rubber Inserts, Black, Face Dia: 30 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 92 mm Striking face Dia of the inserts: 30 mm Handle length: 260 mm Overall length: 300 mm Weight without inserts: 228 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 3/16" (82532)
- MITUTOYO Micrometer, Head (150-832)
- POWERBUILT 8" Slip Joint Pliers (640395)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-55)
- MAYHEW HAMMER WELDERS CHIP (MY37003)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- STAHLWILLE TOOLS Nylon hammer d.27 mm 232 g (70171027)
- DEFENSEGUARD 12 in. MayhewPro Extra Long Pneumatic Hammer (DE381846)
- NUPLA Hammer Dead Blow 16Oz Or (10235)
- VAUGHAN Split Head Hammer, 7 lb., 15-3/4" L (SH275)
- Garant Hammers and Striking Tools