Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 50 mm
Mfr # 752510 50G
Zoro # G411460841
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 380 mm
- Head Length 138 mm
- Head Color Red
- Face Diameter 50 mm
- Handle Length 310 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 752510 50G
- Zoro # G411460841
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 380 mm |
Head Length | 138 mm |
Face Diameter | 50 mm |
Handle Length | 310 mm |
Details
Item | Hammer |
Head Color | Red |
Description
Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 50 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 138 mm Striking face Dia of the inserts: 50 mm Handle length: 310 mm Overall length: 380 mm Weight without inserts: 785 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- PROTO 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4915MCF)
- ZEBRA SKIMMERS FZ17 Replacement Pump, 115V, 1 gpm (FXP11.3)
- MAKITA 4-1/2" - 5" Dust Extraction Cutting Guard (193794-5)
- MAYHEW HAMMER WELDERS CHIP (MY37003)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-21005 Size 5 Rawhide Hammer Face (311-21005)
- HALDER FERROPLEX Locksmith/Soft Face Hammer, 28oz, 11-9/16" (3677.035)
- SUPERCRAFT Dead Blow Hammer, Steel, 57 oz Head Weight (3399.060)
- VAUGHAN 12 oz. Soft Face Hammer, 12 1/2 in L Steel W/ Vinyl Grip Handle (SF12)
- Garant Soft Face & Split Head Hammers