Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 30 mm
Mfr # 752510 30G
Zoro # G111461049
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm
- Head Color Red
- Face Diameter 30 mm
- Head Length 92 mm
- Handle Length 260 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 752510 30G
- Zoro # G111461049
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 300 mm |
Face Diameter | 30 mm |
Head Length | 92 mm |
Handle Length | 260 mm |
Details
Item | Hammer |
Head Color | Red |
Description
Soft-faced Hammer with Plastic Inserts, Red, Face Dia: 30 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 92 mm Striking face Dia of the inserts: 30 mm Handle length: 260 mm Overall length: 300 mm Weight without inserts: 228 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1"-12 (DWT54928)
- WESTWARD 65.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA8)
- ALLWAY Round Point Safety Blade, 3/4" W, PK100 (20Y945)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-21MM)
- PROTO HAMMER COMPCAST BRASSTIP 24OZ (J24DFBA)
- STANLEY 8 oz. Soft Face Hammer, 12 1/8 in L Wood Handle (57-594)
- SUPERCRAFT Dead Blow Hammer, Steel, 57 oz Head Weight (3399.060)
- KRAFT TOOL No. 4, Stone Masons Hammer w/16" Wood Ha (BL334)
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- THOR 1.4lb soft faced hammer with a plastic handle (TH11712)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for finishes (1427FV)
- Garant Soft Face & Split Head Hammers