Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Nylon Inserts, White, Face Dia: 80 mm
Mfr # 752520 80G
Zoro # G411460902
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 500 mm
- Head Length 175 mm
- Head Color Natural
- Face Diameter 80 mm
- Handle Length 400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 752520 80G
- Zoro # G411460902
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 500 mm |
Head Length | 175 mm |
Face Diameter | 80 mm |
Handle Length | 400 mm |
Details
Item | Hammer |
Head Color | Natural |
Description
Soft-faced Hammer with Nylon Inserts, White, Face Dia: 80 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 175 mm Striking face Dia of the inserts: 80 mm Handle length: 400 mm Overall length: 500 mm Weight without inserts: 1895 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Brick Cutting Chisel, 50mm (103-50)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2488)
- MILWAUKEE TOOL M12 HAMMERVAC Nozzle (49-90-2300)
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- ESTWING Soft Hammr Dbl-Face 12Oz (DFH12)
- ABC HAMMERS 6 lb. Brass Hammer with 32 Wood Handle (ABC6BW)
- VAUGHAN Split Head Hammer, 7 lb., 15-3/4" L (SH275)
- THOR 1.4lb soft faced hammer with a plastic handle (TH11712)
- STAHLWILLE TOOLS Nylon hammer d.35 mm 413 g (70171035)
- THOR THOR RAWHIDE HAMMER - SIZE 4 FIBERGLASS (TH01016SFG)
- Garant Hammers and Striking Tools