Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Nylon Inserts, White, Face Dia: 60 mm
Mfr # 752520 60G
Zoro # G811460908
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 410 mm
- Head Length 149 mm
- Face Diameter 60 mm
- Head Color Natural
- Handle Length 335 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 752520 60G
- Zoro # G811460908
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 410 mm |
Head Length | 149 mm |
Face Diameter | 60 mm |
Handle Length | 335 mm |
Details
Item | Hammer |
Head Color | Natural |
Description
Soft-faced Hammer with Nylon Inserts, White, Face Dia: 60 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 149 mm Striking face Dia of the inserts: 60 mm Handle length: 335 mm Overall length: 410 mm Weight without inserts: 940 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-1/4" Carbide 118 Deg. Jobber Length Drill Bit (5VPA5)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50808)
- CRAFTSMAN Steel Nail Set, Metric Measurement, Steel (CMHT58116)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74279P)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- KRAFT TOOL Brick Hammer, 28 oz. (BL153)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- THOR 2.7lb soft faced hammer with a plastic handle (TH11716)
- STAHLWILLE TOOLS Nylon hammer d.50 mm 865 g (70171050)
- STANLEY 8 oz. Soft Face Hammer, 12 1/8 in L Wood Handle (57-594)
- ABC HAMMERS 6 lb. Brass Hammer with 24 Wood Handle (ABC6BWS)
- Garant Soft Face & Split Head Hammers