Shop All Soft Face & Split Head Hammers
Garant
Soft-faced Hammer with Nylon Inserts, White, Face Dia: 40 mm
Mfr # 752520 40G
Zoro # G011460869
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 330 mm
- Head Color Natural
- Head Length 116 mm
- Face Diameter 40 mm
- Handle Length 275 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 752520 40G
- Zoro # G011460869
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 330 mm |
Head Length | 116 mm |
Face Diameter | 40 mm |
Handle Length | 275 mm |
Details
Item | Hammer |
Head Color | Natural |
Description
Soft-faced Hammer with Nylon Inserts, White, Face Dia: 40 mm. Version: Soft-faced hammer with dead-blow absorption and removable functional inserts to allow use as a normal soft-faced hammer. Sturdy two-piece precision cast housing of high-quality heat treatable steel. Inserts can be combined and exchanged. With handle of American hickory wood- varnished. Application: For straightening or aligning components on machine tables or for application of light impacts in assembly work. Head length with inserts: 116 mm Striking face Dia of the inserts: 40 mm Handle length: 275 mm Overall length: 330 mm Weight without inserts: 418 g
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Fromm, N5-4345 Battery (N5-4345 BATTERY)
- ZORO SELECT Adjustable Handle, 102.00 mm L, M8 Thread (MA-31002)
- J.W. WINCO DIN464-M5-12 Knurled Thumb Screw (5N12F50)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- KLEIN TOOLS Lineman's Milled-Face Hammer (809-36MF)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- STAHLWILLE TOOLS Nylon hammer d.27 mm 232 g (70171027)
- BASEPLEX Soft Face Hammer, 12 oz., 11" L (3968030)
- VAUGHAN Framer Hammer 23Oz Calif (CF1)
- NUPLA Quick Change Hammer without Tips, 2-1/4lb (6894173)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- Garant Hammers and Striking Tools