Shop All Socket Sets
Garant
Socket set 3/8 inch in Heavy Duty Foam, 37 Pc
Mfr # 953741 37
Zoro # G611470107
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Tool Families Included 3/8 in Sockets
- Number of Pieces 37
- Width 200 mm
- Socket Depth 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 953741 37
- Zoro # G611470107
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Width | 200 mm |
Socket Depth | 500 mm |
Height | 75 mm |
Details
Tool Families Included | 3/8 in Sockets |
Number of Pieces | 37 |
Item | Socket Set |
Storage Type | Foam |
Description
Socket set 3/8 inch in Heavy Duty Foam, 37 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite- under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Supplied with: Rigid foam inlay- empty No. 952001 size 953741: 1 pc. GARANT hexagon socket No. 637125 size 8- 9- 10- 11- 12- 13- 14- 15- 16- 17- 18- 19- 21- 22- 24: 1 pc. each GARANT screwdriver bit for Torx No. 637560 size TX9- TX10- TX15- TX20- TX25- TX27- TX30- TX40- TX45: 1 pc. each GARANT hexagon screwdriver bit No. 637629 size 3- 4- 5- 6- 7- 8- 10: 1 pc. each GARANT reversible ratchet- No. 635025 size 3/8: 1 pc. GARANT extension No. 635429 size 75- 125- 240: 1 pc. each GARANT T-handle No. 635729 size 200: 1 pc. GARANT universal joint No. 636229 size 3/8: 1 pc. Square drive: 3/8 in Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20 Weight: 2.211 kg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430691)
- VERSADRIVE HMT ImpactaStep Cutter, 18-20-22-24-26mm (506010-0260)
- GEARWRENCH 24” Indexing Pry Bar (82224)
- KRAFT TOOL Squeegee Trowel, 18 in, Rubber Blade (GG244)
- GARANT 3/8 inch Drive Socket Set with Surface Drive, 6 pt, 30 Pieces (634025 SD)
- POWERBUILT 8Pc 1/2" Drive Spinning Extension Bar And Lug Nut Socket Set (240258)
- PROTO 3/8" Drive Impact Socket Set Metric 11 Pieces 7 to 17 mm , Black Oxide (J72202)
- GREY PNEUMATIC SKT SET 1/2" DR 10PC 6" FRACTNL HEX DRVR (GP1360H)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92101)
- SUNEX 8-Piece 1/2 in. Drive Pipe Plug Socket Set (2841)
- Garant Socket Sets